1-1/4 in. IPS Radiator Brass Flange

You last purchased this on
 
Signature Hardware

1-1/4 in. IPS Radiator Brass Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

1-1/4 in. IPS Radiator Brass Flange

  • Fast #
  • Part #SH203872
  • Item #7747746
  • Manufacturer Part #SH203872
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Color Finish Name:
Brushed Nickel
Diameter - Inside 1:
1-3/4 in
Diameter - Outside:
3-1/8 in
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flange Type:
Radiator
Material:
Brass
NSF Certified:
No
Style:
Traditional