1.08 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in Matte Chrome
1.08 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in Matte Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Insulated tank.
- Removable actuator plate for tank maintenance.
- Install at an adjustable height from 15" to 20-3/4".
- Required for Operation: Compatible Carrier, Sold Separately.
- Max Weight: 881 Pounds.
- Compatible with Geberit carriers: 111.335 / 111.798 / 111.012
-
Green
Specifications
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte Chrome
- Depth:
- 21-1/8 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.08 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Height:
- 13-3/4 in
- Length:
- 14-3/8 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Depth:
- 21-1/8 in
- Toilet Bowl Height:
- 13-3/4 in
- Toilet Bowl Length:
- 14-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- Yes