108 in. x 70 in. Cotton Shower Curtain in Black/White
108 in. x 70 in. Cotton Shower Curtain in Black/White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- Made of heavy-duty, 100% cotton cloth .
- Curtain is machine washable. Cotton is a natural material that shrinks when washed.
- Curtain is hand cut. Measurements may vary.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/White
- Height:
- 70 in
- MA Approved -:
- No
- Material:
- Cotton
- Product Type:
- Shower Curtain
- Type:
- SH428496
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 108 in