11-5/8 in. Iron Door Pull in Black Powder Coat
11-5/8 in. Iron Door Pull in Black Powder Coat
Frequently Purchased Together
Product Details
- 2-5/8" projection from mount when handle is swung outward. When flat against mounting plate, projection is 1-1/2".
- Overall dimensions: 2-1/2" W x 11-5/8" H.
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 2-5/8 in
- Door Hardware Type:
- Pull
- Length:
- 11-5/8 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Door Pull
- Size:
- 2-1/2 in x 11-5/8 in x 2-5/8 in
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in