1/2 in. Bell Escutcheon in Brushed Nickel
1/2 in. Bell Escutcheon in Brushed Nickel
Frequently Purchased Together
Product Details
- 1/2" IPS.
- Bell shape.
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 2-7/16 in
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in