1/2 in. Brass Bell Escutcheon in Chrome
1/2 in. Brass Bell Escutcheon in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/4" overall height.
- 1/2" IPS for 1/2" threaded pipe.
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Bell
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in