12 x 9 in. Residential Ceiling & Sidewall Register in Black Powder Coat Cast Iron
12 x 9 in. Residential Ceiling & Sidewall Register in Black Powder Coat Cast Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 10-5/8 in x 13-1/2 in
- WaterSense Labeled:
- No
- Width:
- 9 in