14 in. 60W 3-Light Candelabra Pendant in Brushed Nickel
14 in. 60W 3-Light Candelabra Pendant in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chain Included: 60"
- Location Rating: Damp
- Glass Type: Clear Seedy
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 14 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seedy
- Height:
- 19-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W