15-3/4 in. Towel Holder in Black
15-3/4 in. Towel Holder in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Oak
- Hardware Included:
- Yes
- Height:
- 1-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 15-3/4 in
- Material:
- Wood
- Number of Bars:
- 1
- Width:
- 6-3/4 in