16-5/8 in. Iron Door Pull in Black Powder Coat
16-5/8 in. Iron Door Pull in Black Powder Coat
Frequently Purchased Together
Product Details
- 3-5/8" projection from mount.
- Includes mounting screws.
- Overall dimensions: 2-5/8" W x 16-5/8" H (plus/minus; 1/2").
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 3-5/8 in
- Hardware Type:
- Pull
- Length:
- 16-5/8 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Door Pull
- Size:
- 2-5/8 in x 16-5/8 in x 3-5/8 in
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in