18-1/4 x 14 in. Rectangular Undermount Bathroom Sink in White
18-1/4 x 14 in. Rectangular Undermount Bathroom Sink in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A-112.19.2-2018
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Height:
- 8 in
- Length:
- 18-1/4 in
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Width:
- 14 in