18-1/2 in. Wall Mount Neo Angle Shower Rod in Brushed Nickel

You last purchased this on
 
Signature Hardware

18-1/2 in. Wall Mount Neo Angle Shower Rod in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

18-1/2 in. Wall Mount Neo Angle Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH438745
  • Item #7893145
  • Manufacturer Part #SH438745
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
Height:
5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
18-1/2 in
Material:
Brass
NSF Certified:
No
Shape:
Neo Angle
Thickness:
0.6 mm
Width:
26 in