2-1/4 in. Bathroom Sink Drain in Antique Copper
2-1/4 in. Bathroom Sink Drain in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completely finished with plated parts.
- Fits standard sinks with 1-1/2" drain holes.
- Made of solid brass.
- Order without overflow holes for handmade sinks, or with overflow holes for traditional sinks.
- 1-1/4" tailpiece.
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter - Outside:
- 2-1/4 in
- Drain Opening:
- 1-1/2 in
- Faucet Connection Size:
- 1-1/2 in
- Faucet Material:
- Plastic
- Fits Pipe Size:
- 1-1/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Bathroom Drain
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No