2-1/4 in. Ceramic Door Knob in Black Powder Coat

You last purchased this on
 
Signature Hardware

2-1/4 in. Ceramic Door Knob in Black Powder Coat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

2-1/4 in. Ceramic Door Knob in Black Powder Coat

  • Fast #
  • Part #SH248811
  • Item #7694386
  • Manufacturer Part #248811
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Diameter:
2-1/4 in
Handle Material:
Ceramic
Handle Type:
Knob
MA Approved -:
No
WaterSense Labeled:
No