2-1/2 x 2 in. Brass Small Rectangular Recessed Ring Flush Pull in Antique Brass
2-1/2 x 2 in. Brass Small Rectangular Recessed Ring Flush Pull in Antique Brass
Frequently Purchased Together
Product Details
- Small interior pull diameter is 1?.
- Fits flush against door with 1/4" deep center recession.
- Made of solid brass.
- Includes fastening hardware.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1/4 in
- Diameter:
- 1 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Height:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1/4 in
- Shape:
- Rectangular
- Size:
- Small
- Style:
- Craftsman
- WaterSense Labeled:
- No
- Weight:
- 0.25 lb
- Width:
- 2 in