25 x 22 in. 1-Bowl Marble Vanity Top in Carrara
25 x 22 in. 1-Bowl Marble Vanity Top in Carrara
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Length:
- 22 in
- Material:
- Marble
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Size:
- 22 in x 25 in
- Vanity Top Shape:
- Rectangle
- Width:
- 25 in