3-1/4 in. Brass Basket Strainer in Brushed Nickel
3-1/4 in. Brass Basket Strainer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 3-1/4 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 2-9/16 in
- Material:
- Brass
- Strainer Size:
- 3-1/4 in
- Tailpiece Included:
- No
- WaterSense Labeled:
- No