30-5/8 in. Floor Mount Vanity in Bright Navy Blue with Black Hardware

You last purchased this on
 
Signature Hardware

30-5/8 in. Floor Mount Vanity in Bright Navy Blue with Black Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

30-5/8 in. Floor Mount Vanity in Bright Navy Blue with Black Hardware

  • Fast #
  • Part #SH442575
  • Item #7912195
  • Manufacturer Part #442575
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Navy Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All dimensions are (± 1/2").
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blues
Color Finish Name:
Bright Navy Blue
Depth:
21 in
Height:
34-1/4 in
MA Approved -:
No
Material:
Mahogany
Number of Bowls:
1
Origin:
Global
Product Type:
Vanity
WaterSense Labeled:
No
Width:
30-5/8 in