30 x 16-2/5 in. Stainless Steel Basin Rack
30 x 16-2/5 in. Stainless Steel Basin Rack
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Bottom basin rack
- Protective bumpers and feet
Specifications
- Brand Model Compatibility:
- 33 in Sitka Farmhouse Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 16-2/5 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Product Type:
- Basin Rack
- Shape:
- Rectangular
- Size:
- 30 in x 16-2/5 in
- WaterSense Labeled:
- No
- Width:
- 30 in