31-3/8 x 20 in. Stainless Steel Double Bowl Undermount Kitchen Sink with Left Hand Drain
31-3/8 x 20 in. Stainless Steel Double Bowl Undermount Kitchen Sink with Left Hand Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2017
- Diameter:
- 31-3/8 in
- Drain Location:
- Left
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Shape:
- Round
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-3/8 in x 20 in
- WaterSense Labeled:
- No