31 x 22 in. Granite Vanity Top in Polished Brass
31 x 22 in. Granite Vanity Top in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Included:
- No
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 31 in
- MA Approved -:
- No
- Material:
- Granite
- NSF Certified:
- No
- Size:
- 31 in x 22 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 22 in