33-1/4 x 1/2 in. NPT Brass Supply Line in Chrome
33-1/4 x 1/2 in. NPT Brass Supply Line in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes 1/2" OD water lines, retainers, seals, valves and heavy cast bell type floor flanges.
- Brushed Nickel, Chrome, and Oil Rubbed Bronze finish kits come with threaded valves and 1/2" x 3" threaded nipples.
- Straight water supply lines with four ball cross-handle valves for deck or rim mount faucets.
- Premium quality materials. Solid brass construction.
- In stock.
- 24" overall length.
- Old Copper, Antique Copper, and Polished Brass finish kits come with threaded valves and 1/2" x 6" threaded nipples.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Pipe and Fittings
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Supply Line
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 33-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No