35-3/4 in. Floor Mount Vanity in White with Brushed Nickel Hardware
35-3/4 in. Floor Mount Vanity in White with Brushed Nickel Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top is selected, it will come with a backsplash.
- 2" diameter cutout for vessel sink.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 22 in
- Door Style:
- Square
- Height:
- 34 in
- Installation Type:
- Freestanding
- Material:
- Wood
- Number of Bowls:
- 1
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Vanity
- Size:
- 36 in
- Style:
- Modern
- Weight:
- 135 lb
- Width:
- 37 in