37 x 22 in. 1-Bowl Granite Vanity Top in Absolute Black
37 x 22 in. 1-Bowl Granite Vanity Top in Absolute Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Absolute Black
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 37 in
- MA Approved -:
- No
- Material:
- Granite
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Size:
- 37 in x 22 in
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 22 in