37 x 22 in. 1-Bowl Marble Vanity Top in Carrara
37 x 22 in. 1-Bowl Marble Vanity Top in Carrara
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of marble
- Vanity top includes matching backsplash to help contain messes to the counter top
- Covered under Signature Hardware's 25 year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- Drain Included:
- No
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Length:
- 37 in
- MA Approved -:
- No
- Material:
- Marble
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Size:
- 37 in x 22 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 22 in