4 in. Strainer in Matte Black
4 in. Strainer in Matte Black
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Depth:
- 1/4 in
- Diameter:
- 4 in
- Drain Component Type:
- Strainer
- Height:
- 1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 4-1/4 in
- Material:
- Brass
- Shape:
- Round
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No