4 x 2 in. Door Pull in Antique Brass
4 x 2 in. Door Pull in Antique Brass
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Hardware Type:
- Pull
- Length:
- 4 in
- MA Approved -:
- No
- Product Type:
- Door Pull
- WaterSense Labeled:
- No
- Width:
- 2 in