5/8 x 3/8 in. OD Tube x OD Compression Cross Angle Supply Stop Valve in Brushed Nickel
5/8 x 3/8 in. OD Tube x OD Compression Cross Angle Supply Stop Valve in Brushed Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Compression
- End Connections:
- OD Tube x OD Compression
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 2-1/4 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 3-3/4 in
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Recommended Valve Application:
- Residential
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.64 lb
- Width:
- 2-1/4 in