59 in. Metal Hose in Polished Brass
59 in. Metal Hose in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hand sprayer (sold separately.)
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 59 in
- Material:
- Metal
- NSF Certified:
- No
- Style:
- Traditional
- Trim Only:
- No
- UL Listed:
- No