6 x 10 in. Floor Register in Antique Brass
6 x 10 in. Floor Register in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Installation Type:
- Floor Mount
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 6-3/4 in X 11-3/4 in
- WaterSense Labeled:
- No
- Width:
- 10 in