60 in. Floor Mount Vanity in White with Polished Rose Gold Hardware
60 in. Floor Mount Vanity in White with Polished Rose Gold Hardware
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires double sink vanity top with 36" sink drain centers.
- All dimensions are (± 1/2").
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Height:
- 34-1/4 in
- Material:
- Mahogany
- Number of Bowls:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- Width:
- 60 in