60 in. x 76 in. Vinyl Shower Curtain in White
60 in. x 76 in. Vinyl Shower Curtain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hook-free design allows you to install curtain without removing shower rod or using separate hooks or rings.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- 100% Vinyl
- Curtain is hand cut. Measurements may vary ±; 1".
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 76 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Shower Curtain
- Type:
- SH276148
- WaterSense Labeled:
- No
- Weight:
- 1.6 lb
- Width:
- 60 in