60 in. x 76 in. Vinyl Shower Curtain in White
60 in. x 76 in. Vinyl Shower Curtain in White
Frequently Purchased Together
Product Details
- Made to fit large clawfoot tub shower enclosures and soaking or whirlpool tub shower enclosures.
- Hook-free design requires no hooks or rings.
- 100% Vinyl with clear panel.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- Curtain is hand cut. Measurements may vary.
- Panel is 9" from top of curtain.
- Features 14" clear panel.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 76 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Shower Curtain
- Type:
- SH276158
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 60 in