60 x 36 in. Rectangle Shower Base in White

Part #SHSB6036WH  |  Item #7575729  |  Manufacturer Part #447776

$375.00 per CASE

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Non-skid surface
  • One-piece construction
  • Integral tile flange

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5-17

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

GSA Approved: No

IAPMO Listed: Yes

Length: 60 in

MA Approved: Yes

Material: Acrylic

NSF Certified: No

Seat Included: No

Size: 60 in x 30 in x 3-11/16 in

UL Listed: No

WaterSense Labeled: No

Width: 36 in