61 x 22 in. Double Bowl Quartz Vanity Top in Hailstone White
61 x 22 in. Double Bowl Quartz Vanity Top in Hailstone White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- Porcelain sink has an overflow with optional Chrome cover
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Hailstone White
- Depth:
- 22 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Size:
- 61 in x 22 in
- Thickness:
- 3 cm
- Type:
- Vanity Top
- Vanity Top Shape:
- Rectangle
- Width:
- 61 in