61 x 22 in. Double Bowl Quartz Vanity Top in Riverside Grey

You last purchased this on
 
Signature Hardware

61 x 22 in. Double Bowl Quartz Vanity Top in Riverside Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

61 x 22 in. Double Bowl Quartz Vanity Top in Riverside Grey

  • Fast #
  • Part #SH456236
  • Item #8962864
  • Manufacturer Part #456236
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Riverside Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Riverside Grey
Depth:
22 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Material:
Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Sink Installation Type:
Vessel Mount
Size:
61 in x 22 in
Thickness:
3 cm
Type:
Vanity Top
Vanity Top Shape:
Rectangle
Weight:
180 lb
Width:
61 in