66 in. Straight Shower Rod in Matte Black

You last purchased this on
 
Signature Hardware

66 in. Straight Shower Rod in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

66 in. Straight Shower Rod in Matte Black

  • Fast #
  • Part #SH466746
  • Item #9373072
  • Manufacturer Part #466746
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-piece rod.
  • Includes flanges, wall anchors, set screws and mounting screws.
  • Flanges made of plated, die-cast metal and cover 2-1/4" diameter at wall.
  • To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1 in
GSA Approved:
No
Height:
5-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
66 in
MA Approved -:
No
Material:
Brass
NSF Certified:
No
Product Type:
Shower Rod
Shape:
Straight
WaterSense Labeled:
No
Weight:
1.2 lb
Width:
2-1/4 in