66 STRT DBL SB SHWR ROD CP
66 STRT DBL SB SHWR ROD CP
Frequently Purchased Together
Product Details
- Rings Included: No
- Mounting Hardware Included: Yes
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Length:
- 66 in
- MA Approved -:
- No
- Material:
- Brass
- Type:
- S290209
- WaterSense Labeled:
- No