72 in. Straight Shower Rod in Brushed Nickel
72 in. Straight Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes flanges, wall anchors, set screws and mounting screws.
- Flanges made of plated, die-cast metal and cover 2-1/4" diameter at wall.
- One-piece rod.
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- Rod may be cut to desired length.
- To determine your rod size, measure straight across from wall to wall. Curves in the rod and mounting brackets are already accounted for.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- Diameter - Inside 1:
- 1 in
- GSA Approved:
- No
- Height:
- 5-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Straight
- WaterSense Labeled:
- No
- Weight:
- 5.53 lb
- Width:
- 2-1/4 in