73 x 22 in. Double Bowl Quartz Vanity Top in Hailstone White
73 x 22 in. Double Bowl Quartz Vanity Top in Hailstone White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- Porcelain sink has an overflow with optional Chrome cover
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Hailstone White
- Depth:
- 22 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/8 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 6 Hole
- Origin:
- Global
- Sink Bowl Size:
- 16-5/8 in x 12-3/4 in x 5-5/8 in
- Sink Depth:
- 5-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size, Overall:
- 19-3/8 in x 15-1/2 in
- Size:
- 73 in x 22 in
- Thickness:
- 3 cm
- Type:
- Vanity Top
- Vanity Top Shape:
- Rectangle
- Weight:
- 185 lb
- Width:
- 73 in