73 x 22 in. Double Bowl Quartz Vanity Top in Hailstone White

You last purchased this on
 
Signature Hardware

73 x 22 in. Double Bowl Quartz Vanity Top in Hailstone White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

73 x 22 in. Double Bowl Quartz Vanity Top in Hailstone White

  • Fast #
  • Part #SH456166
  • Item #8962945
  • Manufacturer Part #456166
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hailstone White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Hailstone White
Depth:
22 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Material:
Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
1 Hole
Origin:
Global
Sink Bowl Size:
18 in x 13 in x 5-1/2 in
Sink Depth:
6 in
Sink Installation Type:
Undermount
Sink Material:
Copper
Sink Size, Overall:
20 in x 15 in
Size:
73 in x 22 in
Thickness:
3 cm
Type:
Vanity Top
Vanity Top Shape:
Rectangle
Weight:
170 lb
Width:
73 in