8 in. Brass Shower Arm and Escutcheon in Oil Rubbed Bronze
8 in. Brass Shower Arm and Escutcheon in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Shower Arm Reach:
- 8 in
- WaterSense Labeled:
- No