18 in. Towel Bar in Oil Rubbed Bronze
Aaliyah 18 in. Towel Bar in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18” Towel Bar: 20-1/4" L x 2-1/4" W (front to back) x 2-3/4" D
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Aaliyah
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 18 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- Overall Width:
- 20-1/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 2-1/4 in