24 in. Towel Bar in Brushed Nickel
Aaliyah 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
- 24” Towel Bar: 26-1/4" L x 2-1/4" W (front to back) x 2-3/4" D
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Aaliyah
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/4 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- Overall Width:
- 26-1/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 2-1/4 in