4 Piece Bathroom Accessory Set in Brushed Nickel
Aaliyah 4 Piece Bathroom Accessory Set in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Toilet Paper Holder: 6-3/4" L x 2-1/4" W (front to back) x 2-3/4" D.
- Towel Ring: 7-1/2" L x 6-1/2" W (front to back) x 2-5/8" D.
- Single Robe Hook: 2-1/4" L x 2-1/4" W (front to back) x 2-1/2" D.
- 18” Towel Bar: 20-1/4" L x 2-1/4" W (front to back) x 2-3/4" D.
Specifications
- Application:
- Residential
- Collection:
- Aaliyah
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Plastic
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Number of Pieces:
- 4 Piece
- Product Type:
- Bathroom Accessory Set
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in