Single Robe Hook in Oil Rubbed Bronze
Aaliyah Single Robe Hook in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Aaliyah
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in