Adapter Set for Mirable MIRBD241ASWH 1-Piece High Efficiency Toilet with Skirted Bowl

Part #SH241BD241  |  Item #7016562  |  Manufacturer Part #SH241BD241

$29.95 EACH

Brand Model Compatibility:

Mirable MIRBD241ASWH One Piece High Efficiency Toilet with Skirted Bowl
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Adjustable: No

Brand Model Compatibility: Mirable MIRBD241ASWH One Piece High Efficiency Toilet with Skirted Bowl

Material: Stainless Steel

Product Type: Adapter

WaterSense Labeled: No