25-3/4 in. Towel Holder in Polished Brass
Adelaide 25-3/4 in. Towel Holder in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting Hardware Included: Yes
Specifications
- Application:
- Residential
- Collection:
- Adelaide
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Hardware Included:
- Yes
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 25-3/4 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Bars:
- 1
- WaterSense Labeled:
- No
- Width:
- 9-3/4 in