5 Piece Bathroom Accessory Set in Chrome
Adelaide 5 Piece Bathroom Accessory Set in Chrome
Frequently Purchased Together
Product Details
- Robe hook: 2-3/4" L x 2-3/4" W (front to back) x 3-1/2" H.
- Toilet paper holder: 7-7/8" L x 2-3/4" W (front to back) x 2-3/4" H.
- Towel ring: 7-3/4" diameter (2-3/4"" extension from wall).
- All base plates measure 2-3/4" diameter.
- Concealed mounting screws included.
- Toilet brush included.
- Toilet brush holder: 6-3/4" L x 6-3/4" W (front to back) x 14-1/2" H.
Documents
Specifications
- Application:
- Residential
- Collection:
- Adelaide
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Material:
- Brass
- Number of Pieces:
- 5 Piece
- Product Type:
- Bathroom Accessory Set
- WaterSense Labeled:
- No