2 - 3 in. Push On Plastic in Brushed Nickel
Adelphi 2 - 3 in. Push On Plastic in Brushed Nickel
Frequently Purchased Together
Product Details
- Square solid brass strainer
- PVC shower drain
- Adjustable strainer height
- PVC connection: 2 in. - 3 in.
Specifications
- ASME:
- ASME A112.18.2 2020
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2 2020
- Collection:
- Adelphi
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-7/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/8 in
- Drain Diameter:
- 2-11/16 in
- Drain Grate Material:
- Brass
- Grate Color Finish:
- Brushed Nickel
- Grate Color Finish Category:
- Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- MA Approved -:
- Yes
- Outlet Type:
- Push On
- Trap Primer Connection:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in